Awning, Gray, White, 56" H, 48" L, 20 lb
Mfr # CN44-18GW
Zoro # G915504256
product price: $3,034.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
48 in
Overall Width
220 1/2 in
Overall Height
56 in
Overall Length
220 1/2 in
Frame Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CN44-18GW
Zoro #
G915504256
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
48 in
Overall Width
220 1/2 in
Overall Height
56 in
Overall Length
220 1/2 in
Details
Item
Open-Sided Slope Awning
Frame Material
Aluminum
Includes
Assembly Hardware, Brackets
Canopy Material
Acrylic Fabric
Series
New Yorker
Resistance Properties
Fade Resistant, Mildew Resistant, Mold Resistant, Rust Resistant, Stain Resistant, UV Resistant, Water Resistant, Wind Resistant
Includes Assembly Tools
No
Description
Awning,Gray,White,56" H,48" L,20 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.