Awning, Gray/White, 25 lb, Unassembled
Mfr # RN22-10GW
Zoro # G415507993
product price: $1,030.99
/ea
Free Shipping & Returns
Key Features
Includes Assembly Tools
No
Overall Width
124 1/2 in
Canopy Material
Acrylic Fabric
Overall Height
31 in
Frame Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RN22-10GW
Zoro #
G415507993
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
124 1/2 in
Overall Height
31 in
Overall Length
124 1/2 in
Overall Depth
24 in
Details
Item
Rigid Valance Awning
Includes Assembly Tools
No
Canopy Material
Acrylic Fabric
Frame Material
Aluminum
Features
Wall Mounting
Includes
Assembly Hardware, Brackets
Series
New Yorker
Resistance Properties
Fade Resistant, Mildew Resistant, Mold Resistant, Rust Resistant, Stain Resistant, UV Resistant, Water Resistant, Wind Resistant
Description
Awning,Gray/White,25 lb,Unassembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.