Zoro Homepage

Awning, Red, Tan, 44" H, 48" L, 16 lb

  • Mfr # CR43-7BT

  • Zoro # G515504861


product price: $811.99
/ea
Free Shipping & Returns

Key Features

Overall Length
88 1/2 in
Overall Height
56 in
Overall Depth
36 in
Includes
Assembly Hardware, Brackets
Frame Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR43-7BT
Zoro #
G515504861
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
88 1/2 in
Overall Height
56 in
Overall Depth
36 in
Overall Width
88 1/2 in

Details

Item
Open-Sided Slope Awning
Includes
Assembly Hardware, Brackets
Frame Material
Aluminum
Canopy Material
Acrylic Fabric
Series
Dallas Retro
Resistance Properties
Fade Resistant, Mildew Resistant, Mold Resistant, Rust Resistant, Stain Resistant, UV Resistant, Water Resistant, Wind Resistant
Includes Assembly Tools
No

Description

Awning,Red,Tan,44" H,48" L,16 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.