Apollo Wash and Care 2-in-1 Shampoo and Conditioner, 16 Ounce, 4PK
- Mfr # 68274668
- Zoro # G423346898
product price:Â
$
30.89
/pk of 4, $7.72/ea
Key Features
Container Size
16 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 68274668
- Zoro #
- G423346898
- UPC #
- 079400461056
- Country of Origin
- United States
Dimensions
- Container Size
- 16 oz
Details
- Item
- 2 in 1 Shampoos
Description
We have lift off. You never know when opportunity will strike, so you need to smell your best whenever, wherever. Relax. At AXE, we got you. AXE Apollo 2-in-1 shampoo & conditioner gives your hair a deep clean and condition. All. In. One. Refreshing, effortless and deliciously woody, let the sage and cedarwood do their thing, leaving your hair clean, soft and smelling 100% ready. Same great AXE hair care, fresh new look. But what's on the inside matters too. Our 100% plant-based moisturizers keep your hair feeling irresistibly soft, naturally. All day, all night no matter what, you're ready. Fresher you, cleaner planet. By 2025, AXE aims for all our packaging to be recyclable or to include recycled materials. At AXE, we believe that the key to attraction is an amazing fragrance. That's why we're dedicated to giving you all the best tools to make sure that whenever opportunity comes your way, you're smelling your absolute, irresistible best. From our body sprays to our shower gels, our antiperspirants to our deodorants, we're doing everything we can to make sure no one gets left out of the attraction game. Welcome to the future. It smells amazing. New and upgraded AXE. Smell ready
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.