Shop AXE
See all product information
Create Account
Phoenix Wash and Care 2-in-1 Shampoo and Conditioner, 16 Ounce, 4PK
- Mfr # 68274669
- Zoro # G523346651
product price:Â
$
30.89
/pk of 4, $7.72/ea
Key Features
Container Size
16 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 68274669
- Zoro #
- G523346651
- UPC #
- 079400461704
- Country of Origin
- United States
- Item
- 2 in 1 Shampoos
Dimensions
- Container Size
- 16 oz
Description
2 in 1 tingle. You never know when opportunity will strike, so you need to smell your best whenever, wherever. Relax. At AXE, we got you. AXE Phoenix 2-in-1 shampoo & conditioner gives your hair a deep clean and condition. All. In. One. Refreshing, effortless and irresistibly minty, wash in and let the crushed mint and rosemary do its thing, leaving your hair clean, soft and smelling 100% ready. Same great AXE hair care, fresh new look. But what's on the inside matters too. Our 100% plant-based moisturizers keep your hair feeling irresistibly soft, naturally. All day, all night no matter what, you're ready. Fresher you, cleaner planet. By 2025, AXE aims for all our packaging to be recyclable or to include recycled materials. At AXE, we believe that one of the keys to attraction is an irresistible fragrance. That's why we're dedicated to giving you all the best tools to make sure that whenever opportunity comes your way, you're smelling your absolute best. From our body sprays to our shower gels, our antiperspirants to our deodorants, we're doing everything we can to make sure no one gets left out of the attraction game. Welcome to the future. It smells amazing. New and upgraded AXE. Smell ready.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.