Fine Fragrance Collection Aqua Bergamot Premium Deodorant Body Spray for Men, 4 Ounce, 12PK
- Mfr # 69550952
- Zoro # G523347528
product price:Â
$
96.99
/pk of 12, $8.08/ea
Key Features
Weight
4 oz
Application
Health and Personal Care
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 69550952
- Zoro #
- G523347528
- UPC #
- 079400500922
- Country of Origin
- Mexico
- Weight
- 4 oz
- Application
- Health and Personal Care
- Item
- Perfumes and Body Sprays
Description
Smell finer than fine fragrances with the G.O.A.T, The NEW AXE Fine Fragrance Collection. 70% of guys in a blind study said they'd replace their fine fragrances with their favorite scent from the AXE Fine Fragrance Collection among Blue Lavender, Aqua Bergamot, and Green Geranium. Surprised? We're not. Our world-renowned perfumers have produced a top-tier banger in this Aqua Bergamot Premium Deodorant body spray for men, with an exhilarating fresh scent infused with bergamot, sage, and juniper essential oils. Everyone deserves a hype man, so we made one in fragrance form. In just a few spritzes of this deodorant spray, you'll have 72 hours of freshness and unbeatable confidence. With 2X more odor-busting Zinc technology than our standard body spray, we're out here working smarter, not harder. This body spray is formulated with an aluminum-free formula that hits different, is easy on the skin, tough on odor, and is instantly refreshing. We really thought of everything. Vibing with the Aqua Bergamot Deodorant Body Spray? Check out AXE Fine Fragrance Collection Aqua Bergamot Deodorant Stick and AXE Fine Fragrance Collection Aqua Bergamot Body Wash to stay fresh as ever. That's the AXE effect. IYK, YK. Let's get it.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.