Advanced Care Acai Berry and Lotus Flower Antiperspirant Deodorant Spray, 3.8 Ounce, 12PK
- Mfr # 69672910
- Zoro # G523347160
product price:
$
117.99
/pk of 12, $9.83/ea
Free Shipping & Returns
Key Features
Application
Health and Personal Care
Weight
3.8 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 69672910
- Zoro #
- G523347160
- UPC #
- 079400486318
- Country of Origin
- Mexico
Details
- Application
- Health and Personal Care
- Weight
- 3.8 oz
- Item
- Spray Deodorants
Description
It's time to put beautifully soft, resilient underarms after shaving in the spotlight. Introducing Dove Advanced Care Acai Berry & Lotus Flower Antiperspirant Deodorant Spray, the daily essential that helps repair your skin barrier after shaving with every use. Allow the vibrant acai berry scent, delicate lotus flower fragrance and soft vanilla hints to ground you as you go about your day. Meet the hero technology in Dove Advanced Care Acai Berry & Lotus Flower Antiperspirant Deodorant innovative Pro-Ceramide Technology. It works to replenish and strengthen the skin's natural barrier by boosting ceramide levels (which naturally reducewhen you shave), giving you underarm care after shaving that repairs and restores skin. Using this kind-to-skin antiperspirant deodorant means your underarms can soak up all the care they need, without letting any shaving worries get in the way. Did you know that when you shave ...“ of what you remove is skin? That's why Dove's Advanced Care antiperspirant deodorant range features Pro-Ceramide Technology, which helps your skin form a stronger barrier to recover from shaving and improves symptoms like dryness and redness. This 72-hour antiperspirant provides exceptional odor protection and sweat control, by quickly drying on your skin so you can shave, apply antiperspirant deodorant and start the day with touchably soft skin. Shake your antiperspirant deodorant spray well, then hold the can six inches from your skin. Spray for two seconds under each underarm for 72-hour odor and sweat protection, and enjoy silky-soft skin. Remember to wait a few minutes before applying your antiperspirant deodorant after shaving* the formula works best on cool, dry skin. Looking for fruity antiperspirants to add to your collection? Try Dove Advanced Care Passion Fruit & Lemongrass Antiperspirant Deodorant Spray for a refreshing energy boost, or Advanced Care Restore Antiperspirant Deodorant, which mixes sparkling red fruits with citrus fruits for a vibrant fragrance. Globally, Dove does not test on animals and is PETA Approved. This antiperspirant deodorant is also PETA Approved Vegan. *Do not use on broken skin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.