Shop AXE
See all product information
Create Account
Purple Patchouli w/Citrus Plus Oak Essential Oils Deodorant Body Spray, 4oz, 12PK
Mfr # 69968431
Zoro # G123347546
product price:Â
$
96.99
/pk 12, $8.08/ea
Key Features
Application
Health and Personal Care
Weight
4 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 69968431
- Zoro #
- G123347546
- UPC #
- 079400508164
- Country of Origin
- Mexico
Details
- Application
- Health and Personal Care
- Item
- Perfumes and Body Sprays
- Weight
- 4 oz
Description
Smell finer than fine fragrances with the NEW AXE Fine Fragrance Collection. In a blind study, 70% of guys said they'd replace their fine fragrances with their favorite scent from the AXE Fine Fragrance Collection. Surprised? We're not. Our world-renowned perfumers have crafted this Purple Patchouli premium body spray with Citrus + Oak with a sophisticated, classic scent infused with patchouli and citrus essential oils. Everyone deserves a hype man, so we made one in fragrance form. In just a few spritzes of this spray, you'll get freshness and unbeatable confidence. AXE Fine Fragrance premium body sprays are formulated with 2x zinc zap technology (compared to our other body sprays), neutralizing odor and keeping you smelling fresh for 72 hours. Yepthat's right. We're out here working smarter, not harder. This body spray is formulated with an aluminum-free formula that hits different, is easy on the skin, tough on odor, and is instantly refreshing. We know, we knowwe really thought of everything. That's the AXE effect. IYK, YK. How to use: Apply your favorite AXE deodorant to your underarms in the morning, and touch up with AXE Fine Fragrance body spray as needed throughout the day. Twist the top to reveal the nozzle. Hold the can six inches from your body and spray to neck and chest.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.