UltraClear Pure Rain Black Plus White Antiperspirant Deodorant Dry Spray for Women, 3.8oz, 12PK
- Mfr # 68606449
- Zoro # G423346553
product price:Â
$
84.79
/pk of 12, $7.07/ea
Key Features
Weight
3.8 oz
Application
Health and Personal Care
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 68606449
- Zoro #
- G423346553
- UPC #
- 079400448545
- Country of Origin
- Mexico
Details
- Weight
- 3.8 oz
- Application
- Health and Personal Care
- Item
- Spray Deodorants
Description
Degree UltraClear Pure Rain Black + White Antiperspirant Deodorant Dry Spray for Women provides powerful sweat and odor protection while helping reduce white marks on black clothes and yellow stains on white fabrics. Powered by Degree's motion activated technology, this dry spray responds to movement to keep you feeling fresh throughout the day. The Pure Rain scent delivers a clean, light fragrance with soft floral and fresh notes for everyday confidence. The fast drying formula applies evenly and leaves no heavy residue.Packaged in a convenient 3.8 ounce can, this antiperspirant deodorant is ideal for daily wear, workouts, and busy routines. Packed 12 per case, it is well suited for retail, convenience, and personal care programs. Degree is trusted for dependable protection and clothing friendly performance. This dry spray offers long lasting freshness, effective sweat control, and a clean scent designed to keep up with active lifestyles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.