Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Axess Axess PABT6023 8 in. Bluetooth Party Speaker With LED Lights Double PABT6023

Axess PABT6023 8 in. Bluetooth Party Speaker With LED Lights Double (Discontinued)

  • Mfr # PABT6023
  • Zoro # G003786014
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PABT6023
Zoro #
G003786014
UPC #
818443011138
Country of Origin
China

Description

8" Bluetooth Party Speaker with LED Lights has has excellent sound and comes with a Microphone and Remote Control. Built with a retractable handle and sturdy wheels, this is ideally for any outdoor or indoor activity. Just a few examples of what you can do with this model such as a backyard cookout, small group hangout, or workouts at the park. Great for karaoke singing with the speaker’s accessories including a wired microphone and full function remote control. There are a few options of how to listen to your music, through a Bluetooth connection or non-bluetooth connection (for instance, the AUX input, USB drive, or TF card slot). On top of being a sturdy built and easy functional speaker, this new Axess 8 Bluetooth Party Speaker brings the party to any get together, because its lively and brilliant LED lights display.

Features
  • Double 8" Speaker with LED lights and 1.5" Tweeter
  • USB Flash Drive input
  • Aux 3.5mm line-in Input
  • FM radio
  • TF card slot
  • Microphone Input
  • Bass/Treble/Echo Adjustments
  • Digital LED display
  • Small Remote Control
  • Wired Microphone included
  • DC 9V adaptor cable
  • 7.4V/1800mAh battery
  • With extendable handle bar
Specifications
  • Speaker Accessories: DC 9V Adaptor Charger, Remote Control, Wired Microphone Included
  • Power: 600 WATT PMPO
  • Battery: 7.4V/1800mAh
  • Speaker Features: 1.5" Tweeter, 3.5mm Aux Input, 8" Speaker, Bass/Echo Adjustments, Digital Screen, double speaker, FM Radio, Handle/Strap for Portability
  • Size: 8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.