1 QSFP-H40G-AOC7M : 40GBASE-AOC QSFP+ ACTIVE OPTICAL CABLE CISCO COMPATIBL
- Mfr # AXG95352
- Zoro # G923960754
product price:Â
$
442.99
/ea
Free Shipping & Returns
Key Features
Cable Length
22.97 ft
End 2 Connection Type
QSFP+ Network
End 1 Connection Type
QSFP+ Network
For Use With
Switch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AXG95352
- Zoro #
- G923960754
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cable Length
- 22.97 ft
Details
- End 2 Connection Type
- QSFP+ Network
- End 1 Connection Type
- QSFP+ Network
- Item
- Network Cable
- For Use With
- Switch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.