Shop ORTRONICS
See all product information
Create Account
2U SPLICE/PATCH RACK MOUNT
- Mfr # EQ02U-CHC
- Zoro # G616212856
product price:Â
$
384.99
/ea
Free Shipping & Returns
Key Features
Jacket Color
Black
Features
Removable Cover
Overall Length
19.1 in
Jacket Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EQ02U-CHC
- Zoro #
- G616212856
- UPC #
- -
- Country of Origin
- Unknown
- Jacket Color
- Black
- Features
- Removable Cover
- Jacket Material
- Steel
Dimensions
- Overall Length
- 19.1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.