Shop AXIOM
See all product information
Create Account
1000BASE-BX-U SFP FOR MOXA
- Mfr # SFP-1G10ALC-T-AX
- Zoro # G810925248
product price:Â
$
132.99
/ea
Free Shipping & Returns
Key Features
Operating Temp. Range
-40°F (-40°C) to 185°F (85°C)
Compatibility
MSA Compliant
Ethernet Technology
Gigabit Ethernet
Fiber Optic Mode
Single-mode
Max. Data Transfer Rate
1000 Mbit/s
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SFP-1G10ALC-T-AX
- Zoro #
- G810925248
- UPC #
- 840177899805
- Country of Origin
- China
Details
- Operating Temp. Range
- -40°F (-40°C) to 185°F (85°C)
- Compatibility
- MSA Compliant
- Ethernet Technology
- Gigabit Ethernet
- Item
- SFP Module
- Fiber Optic Mode
- Single-mode
- Max. Data Transfer Rate
- 1000 Mbit/s
- Media Type Supported
- Optical Fiber
- Network Technology
- 1000Base-BX-U
- Interfaces/Ports Details
- (1) LC Simplex 1000Base-BX-U Network
- Features
- Bi-Directional (BiDi)
- Number of Ports
- 1
- Application
- Data Networking
- Max. Distance Supported
- 10 km
- Connector Type
- LC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.