1000BASE-BX10-D SFP FOR SIGNAMAX

  • Mfr # 065-79LX1WDMB1550-AX

  • Zoro # G810925293


product price: $98.15
/ea
Free Shipping & Returns

Key Features

Max. Distance Supported
10 km
Compatibility
MSA Compliant
Ethernet Technology
Gigabit Ethernet
Green Environmental Attribute
Environmentally Friendly
Interfaces/Ports Details
(1) Simplex LC 1000Base-BX10-D Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
065-79LX1WDMB1550-AX
Zoro #
G810925293
UPC #
198105000169
Country of Origin
China

Details

Max. Distance Supported
10 km
Compatibility
MSA Compliant
Ethernet Technology
Gigabit Ethernet
Item
SFP (mini-GBIC) Transceiver
Green Environmental Attribute
Environmentally Friendly
Interfaces/Ports Details
(1) Simplex LC 1000Base-BX10-D Network
Number of Ports
1
Media Type Supported
Optical Fiber
Application
Data Networking
Fiber Optic Mode
Single-mode
Network Technology
1000Base-BX10-D
Connector Type
LC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.