Shop AXIOM
See all product information
Create Account
1000Base-Cu Sfp Passive Dac Twinax Cable Netgear Compatible 50Cm
- Mfr # AGC761-50CM-AX
- Zoro # G0939140
product price:Â
$
28.55
/ea
Key Features
Features
Passive
Connector on First End Details
(1) SFP Network - Male
Data Transfer Rate
1 Gbit/s
Cable Length
1.64 ft
Cable Type
Twinaxial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AGC761-50CM-AX
- Zoro #
- G0939140
- UPC #
- 841280147760
- Country of Origin
- Unknown
Dimensions
- Cable Length
- 1.64 ft
Details
- Features
- Passive
- Connector on First End Details
- (1) SFP Network - Male
- Data Transfer Rate
- 1 Gbit/s
- Cable Type
- Twinaxial
- Device Supported
- Network Device
- Connector on Second End Details
- (1) SFP Network - Male
- Item
- Network Cable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.