1000BASE-CWDM SFP FOR CISCO TAA
Mfr # AXG102260
Zoro # G710925201
product price: $464.99
/ea
Free Shipping & Returns
Key Features
Media Type Supported
Optical Fiber
Application
Data Networking
Max. Distance Supported
80 km
Number of Ports
1
Connector Type
LC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXG102260
Zoro #
G710925201
UPC #
840177889738
Country of Origin
Taiwan, Province of China
Details
Media Type Supported
Optical Fiber
Application
Data Networking
Max. Distance Supported
80 km
Number of Ports
1
Connector Type
LC
Ethernet Technology
Gigabit Ethernet
Item
SFP (mini-GBIC) Module
Interfaces/Ports Details
(1) LC Network
Green Environmental Attribute
Environmentally Friendly
Fiber Optic Mode
Single-mode
Standards
TAA Compliant
Compatibility
MSA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.