1000BASE-EX SFP FOR SIEMENS TAA
Mfr # AXG100226
Zoro # G610925035
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Compatibility
MSA Compliant
Ethernet Technology
Gigabit Ethernet
Network Technology
1000Base-EX
Application
Optical Network
Media Type Supported
Optical Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXG100226
Zoro #
G610925035
UPC #
841280196928
Country of Origin
Taiwan, Province of China
Details
Compatibility
MSA Compliant
Ethernet Technology
Gigabit Ethernet
Network Technology
1000Base-EX
Application
Optical Network
Item
SFP Module
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) 1000Base-EX Network
Standards
TAA Compliant
Number of Ports
1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.