Shop AXIOM

1000Base-Ex Sfp Transceiver For Cisco - Glc-Ex-Smd

  • Mfr # GLC-EX-SMD-AX
  • Zoro # G0937530

product price: 
$
160.99
/ea
Free Shipping & Returns

Key Features

Application
Data Networking, Optical Network
Features
Environmentally Friendly
Connector Type
LC
Interfaces/Ports Details
(1) LC 1000BASE-LX/EX Network
Media Type Supported
Optical Fiber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GLC-EX-SMD-AX
Zoro #
G0937530
UPC #
845282070958
Country of Origin
Unknown
Application
Data Networking, Optical Network
Features
Environmentally Friendly
Connector Type
LC
Interfaces/Ports Details
(1) LC 1000BASE-LX/EX Network
Media Type Supported
Optical Fiber
Fiber Optic Mode
Single-mode
Ethernet Technology
Gigabit Ethernet
Number of Ports
1
Item
SFP (mini-GBIC)
Compatibility
MSA CompliantCisco - Catalyst 2960-X Series (1 Gigabit) Cisco - Catalyst 3850 Series Cisco - Catalyst 2960-X Series (10 Gigabit)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.