Shop AXIOM
See all product information
Create Account
1000BASE-LX INDUSTRIAL TEMP SFP TRANSCEIVER FOR AVAGO - AFCT-5715APZ
- Mfr # AFCT-5715ALZ-AX
- Zoro # G410925082
product price:Â
$
67.69
/ea
Key Features
Ethernet Technology
Gigabit Ethernet
Green Environmental Attribute
Environmentally Friendly
Network Technology
1000Base-LX
Number of Ports
1
Compatibility
MSA Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AFCT-5715ALZ-AX
- Zoro #
- G410925082
- UPC #
- 840177854392
- Country of Origin
- China
Details
- Item
- SFP (mini-GBIC) Transceiver
- Ethernet Technology
- Gigabit Ethernet
- Green Environmental Attribute
- Environmentally Friendly
- Network Technology
- 1000Base-LX
- Number of Ports
- 1
- Compatibility
- MSA Compliant
- Media Type Supported
- Optical Fiber
- Application
- Data Networking
- Connector Type
- LC
- Interfaces/Ports Details
- (1) LC 1000Base-LX Network
- Fiber Optic Mode
- Single-mode
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.