Shop AXIOM
See all product information
Create Account
1000BASE-LX INDUSTRIAL TEMP SFP TRANSCEIVER FOR BLACKBOX - LFP413
- Mfr # LFP413-AX
- Zoro # G410924986
product price:Â
$
75.55
/ea
Key Features
Fiber Optic Mode
Single-mode
Media Type Supported
Optical Fiber
Compatibility
Routers, Switches, MSA Compliant .
Interfaces/Ports Details
(1) LC 1000BASE-LX Network
Ethernet Technology
Gigabit Ethernet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LFP413-AX
- Zoro #
- G410924986
- UPC #
- 840177857034
- Country of Origin
- China
- Fiber Optic Mode
- Single-mode
- Media Type Supported
- Optical Fiber
- Compatibility
- Routers, Switches, MSA Compliant .
- Interfaces/Ports Details
- (1) LC 1000BASE-LX Network
- Ethernet Technology
- Gigabit Ethernet
- Item
- SFP (mini-GBIC) Transceiver
- Number of Ports
- 1
- Green Environmental Attribute
- Environmentally Friendly
- Operating Temp. Range
- -40°F (-40°C) to 185°F (85°C)
- Max. Distance Supported
- 10 km
- Connector Type
- LC
- Application
- Data Networking
- Network Technology
- 1000Base-LX
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.