Shop AXIOM
See all product information
Create Account
1000Base-Lx Sfp Transceiver For Aruba - Sfp-Lx
- Mfr # SFP-LX-AX
- Zoro # G0934636
product price:Â
$
60.25
/ea
Key Features
Height
1/2 in
Features
Environmentally Friendly
Width
1/2 in
Standards
MSA Compliant
Depth
2.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SFP-LX-AX
- Zoro #
- G0934636
- UPC #
- 845282081541
- Country of Origin
- Unknown
Dimensions
- Height
- 1/2 in
- Width
- 1/2 in
- Depth
- 2.2 in
Details
- Features
- Environmentally Friendly
- Standards
- MSA Compliant
- Ethernet Technology
- Gigabit Ethernet
- Connector Type
- LC
- Media Type Supported
- Optical Fiber
- Single Mode/Multi-Mode
- Single-Mode
- Type
- SFP (mini-GBIC)
- Interface Details
- 1 x LC 1000BASE-LX Network
- Total Number of Ports
- 1
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.