Shop AXIOM
See all product information
Create Account
1000BASE-LX SFP TRANSCEIVER FOR CISCO - 15454-SFP-LC-LX/LH - TAA COMPLIANT
- Mfr # AXG102330
- Zoro # G110924859
product price:Â
$
68.79
/ea
Key Features
Standards
TAA Compliant
Max. Distance Supported
10 km
Number of Ports
1
Interfaces/Ports Details
(1) LC 1000Base-LX Network
Ethernet Technology
Gigabit Ethernet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AXG102330
- Zoro #
- G110924859
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Details
- Standards
- TAA Compliant
- Max. Distance Supported
- 10 km
- Number of Ports
- 1
- Interfaces/Ports Details
- (1) LC 1000Base-LX Network
- Ethernet Technology
- Gigabit Ethernet
- Green Environmental Attribute
- Environmentally Friendly
- Compatibility
- MSA Compliant
- Application
- Data Networking
- Item
- SFP (mini-GBIC) Transceiver
- Network Technology
- 1000Base-LX
- Fiber Optic Mode
- Single-mode
- Connector Type
- LC
- Media Type Supported
- Optical Fiber
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.