1000Base-Lx Sfp Transceiver For Cisco - Ons-Sc-Ge-Lx

  • Mfr # ONS-SC-GE-LX-AX
  • Zoro # G0934721
product price: 
$
61.99
/ea

Key Features

Application
Data Networking, Optical Network
Features
Environmentally Friendly
Fiber Optic Mode
Single-mode
Connector Type
LC
Number of Ports
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ONS-SC-GE-LX-AX
Zoro #
G0934721
UPC #
845282065800
Country of Origin
Unknown

Details

Application
Data Networking, Optical Network
Features
Environmentally Friendly
Fiber Optic Mode
Single-mode
Connector Type
LC
Number of Ports
1
Ethernet Technology
Gigabit Ethernet
Compatibility
MSA Compliant
Media Type Supported
Optical Fiber
Item
SFP (mini-GBIC)
Interfaces/Ports Details
(1) LC 1000BASE-LX Network

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews