1000Base-Lx Sfp Transceiver For Enterasys I-Series -
- Mfr # I-MGBIC-LC03-AX
- Zoro # G3588071
product price:Â
$
55.49
/ea
Key Features
Ethernet Technology
Gigabit Ethernet
Type
SFP (mini-GBIC)
Media Type Supported
Optical Fiber
Total Number of Ports
1
Connector Type
LC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I-MGBIC-LC03-AX
- Zoro #
- G3588071
- UPC #
- 841280142574
- Country of Origin
- Unknown
- Ethernet Technology
- Gigabit Ethernet
- Type
- SFP (mini-GBIC)
- Media Type Supported
- Optical Fiber
- Total Number of Ports
- 1
- Connector Type
- LC
- Fiber Optic Cable Standard
- 62.5 µm, 50 µm
- Interface Details
- 1 x LC Simplex 1000Base-LX Network
- Single Mode/Multi-Mode
- Multi-Mode
- Network Technology
- 1000Base-LX
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.