1000Base-Lx Sfp Transceiver For H3C - Sfp-Ge-Sx-Mm850-A

  • Mfr # SFP-GE-SX-MM850-A-AX
  • Zoro # G3558209
product price: 
$
51.69
/ea

Key Features

Application
Data Networking
Fiber Optic Mode
Multi-mode
Ethernet Technology
Gigabit Ethernet
Compatibility
MSA Compliant3Com Family Switch 7750
Media Type Supported
Optical Fiber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SFP-GE-SX-MM850-A-AX
Zoro #
G3558209
UPC #
841280166938
Country of Origin
Unknown
Application
Data Networking
Fiber Optic Mode
Multi-mode
Ethernet Technology
Gigabit Ethernet
Compatibility
MSA Compliant3Com Family Switch 7750
Media Type Supported
Optical Fiber
Item
SFP (mini-GBIC)
Fiber Optic Cable Standard
62.5/125 µm
Network Technology
1000Base-SX
Number of Ports
1
Connector Type
LC
Interfaces/Ports Details
(1) LC 1000Base-SX

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews