1000Base-Lx Sfp Transceiver For Moxa - Sfp-1Glxlc
- Mfr # SFP-1GLXLC-AX
- Zoro # G3383050
product price:Â
$
55.69
/ea
Key Features
Height
1/2 in
Width
1/2 in
Depth
2.2 in
Standards
MSA Compliant
Features
Environmentally Friendly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFP-1GLXLC-AX
- Zoro #
- G3383050
- UPC #
- 845282075762
- Country of Origin
- Unknown
- Standards
- MSA Compliant
- Features
- Environmentally Friendly
- Total Number of Ports
- 1
- Ethernet Technology
- Gigabit Ethernet
- Item
- Transceiver
- Type
- SFP (mini-GBIC)
- Media Type Supported
- Optical Fiber
- Interface Details
- 1 x LC 1000BASE-LX Network
- Single Mode/Multi-Mode
- Single-Mode
- Connector Type
- LC
Dimensions
- Height
- 1/2 in
- Width
- 1/2 in
- Depth
- 2.2 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.