1000Base-Lx Sfp Transceiver For Openmesh - Sfp-1Gb-Lx

  • Mfr # SFP-1GB-LX-AX
  • Zoro # G3545216
product price: 
$
60.59
/ea

Key Features

Application
Data Networking
Ethernet Technology
Gigabit Ethernet
Number of Ports
1
Interfaces/Ports Details
(1) 1000Base-LX Network
Media Type Supported
Optical Fiber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SFP-1GB-LX-AX
Zoro #
G3545216
UPC #
841280166433
Country of Origin
Unknown
Application
Data Networking
Ethernet Technology
Gigabit Ethernet
Number of Ports
1
Interfaces/Ports Details
(1) 1000Base-LX Network
Item
SFP (mini-GBIC)
Media Type Supported
Optical Fiber
Compatibility
MSA Compliant
Network Technology
1000Base-LX

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews