1000Base-Lx Sfp Transceiver - Sfp1Glxfin-Ax
- Mfr # SFP1GLXFIN-AX
- Zoro # G3475642
product price:Â
$
76.69
/ea
Key Features
Standards
MSA Compliant
Single Mode/Multi-Mode
Single-Mode
Maximum Distance Supported
32808.4 ft
Ethernet Technology
Gigabit Ethernet
Maximum Data Transfer Rate
1 Gbps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFP1GLXFIN-AX
- Zoro #
- G3475642
- UPC #
- 8412801008413
- Country of Origin
- Unknown
- Standards
- MSA Compliant
- Single Mode/Multi-Mode
- Single-Mode
- Maximum Distance Supported
- 32808.4 ft
- Ethernet Technology
- Gigabit Ethernet
- Maximum Data Transfer Rate
- 1 Gbps
- Interface Details
- 1 x LC 1000Base-LX Network
- Network Technology
- 1000Base-LX
- Item
- Transceiver
- Total Number of Ports
- 1
- Type
- SFP
- Fiber Optic Cable Standard
- 1310 nm
- Connector Type
- LC
- Media Type Supported
- Optical Fiber
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.