Shop AXIOM
See all product information
Create Account
1000Base-Lx/Lh Sfp Transceiver W/ Dom For Cisco - Sfp-Ge-L
- Mfr # SFP-GE-L-AX
- Zoro # G0937217
product price:Â
$
63.39
/ea
Key Features
Height
1/2 in
Features
Environmentally Friendly
Depth
2.2 in
Width
1/2 in
Ethernet Technology
Gigabit Ethernet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SFP-GE-L-AX
- Zoro #
- G0937217
- UPC #
- 845282041224
- Country of Origin
- Unknown
Dimensions
- Height
- 1/2 in
- Depth
- 2.2 in
- Width
- 1/2 in
Details
- Features
- Environmentally Friendly
- Ethernet Technology
- Gigabit Ethernet
- Total Number of Ports
- 1
- Media Type Supported
- Optical Fiber
- Type
- SFP (mini-GBIC)
- Connector Type
- LC
- Interface Details
- 1 x LC 1000BASE-LX/LH Network
- Item
- Transceiver
- Single Mode/Multi-Mode
- Single-ModeMulti-Mode
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.