Shop AXIOM
See all product information
Create Account
400G QSFP-DD TO QSFP-DD DAC PASSIVE COPPER CABLE NVIDIA COMPATIBLE 2M
- Mfr # 980-9I35Q-00W003-AX
- Zoro # G223960324
product price:Â
$
541.99
/ea
Free Shipping & Returns
Key Features
End 2 Connection Type
QSFP-DD Network
End 1 Connection Type
QSFP-DD Network
Material
Copper
Standards
MSA
Fits Brand
NVIDIA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 980-9I35Q-00W003-AX
- Zoro #
- G223960324
- UPC #
- -
- Country of Origin
- Multiple
- End 2 Connection Type
- QSFP-DD Network
- End 1 Connection Type
- QSFP-DD Network
- Material
- Copper
- Standards
- MSA
- Fits Brand
- NVIDIA
- Data Transfer Speed
- 400 Gbps
- For Use With
- Router
Dimensions
- Cable Length
- 6.56 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.