1000BASE-SX INDUSTRIAL TEMP SFP TRANSCEIVER FOR BLACKBOX - LFP410 TAA COMPLIANT
Mfr # AXG99358
Zoro # G210925206
product price: $71.95
/eaKey Features
Interfaces/Ports Details
(1) LC 1000Base-SX Network
Ethernet Technology
Gigabit Ethernet
Application
Optical Network
Media Type Supported
Optical Fiber
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXG99358
Zoro #
G210925206
UPC #
840177852817
Country of Origin
Taiwan, Province of China
Details
Item
SFP (mini-GBIC) Module
Interfaces/Ports Details
(1) LC 1000Base-SX Network
Ethernet Technology
Gigabit Ethernet
Application
Optical Network
Media Type Supported
Optical Fiber
Green Environmental Attribute
Environmentally Friendly
Connector Type
LC
Number of Ports
1
Compatibility
MSA Compliant
Fiber Optic Mode
Multi-mode
Standards
TAA Compliant
Network Technology
1000Base-SX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.