Shop AXIOM
See all product information
Create Account
100GBASE-CWDM4 QSFP28 TRANSCEIVER FOR FORTINET - FN-TRAN-QSFP28-CWDM
- Mfr # FN-TRAN-QSFP28-CWDM4-AX
- Zoro # G510925111
product price:Â
$
1,452.99
/ea
Free Shipping & Returns
Key Features
Media Type Supported
Optical Fiber
Application
Data Networking
Fiber Optic Mode
Single-mode
Interfaces/Ports Details
(1) LC 100GBase-CWDM4 Network
Max. Distance Supported
2 km
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FN-TRAN-QSFP28-CWDM4-AX
- Zoro #
- G510925111
- UPC #
- 840177885204
- Country of Origin
- China
- Media Type Supported
- Optical Fiber
- Item
- QSFP28 Transceiver
- Application
- Data Networking
- Fiber Optic Mode
- Single-mode
- Interfaces/Ports Details
- (1) LC 100GBase-CWDM4 Network
- Max. Distance Supported
- 2 km
- Network Technology
- 100GBase-CWDM4
- Compatibility
- MSA Compliant
- Connector Type
- LC
- Number of Ports
- 1
- Green Environmental Attribute
- Environmentally Friendly
- Ethernet Technology
- 100 Gigabit Ethernet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.