1000Base-Sx Sfp For Interlogix

  • Mfr # S30-2MLC-AX
  • Zoro # G3505611
product price: 
$
66.55
/ea

Key Features

Features
Environmentally Friendly
Application
Data Networking, Optical Network
Number of Ports
1
Ethernet Technology
Gigabit Ethernet
Media Type Supported
Optical Fiber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S30-2MLC-AX
Zoro #
G3505611
UPC #
841280155215
Country of Origin
Unknown

Details

Features
Environmentally Friendly
Application
Data Networking, Optical Network
Number of Ports
1
Ethernet Technology
Gigabit Ethernet
Media Type Supported
Optical Fiber
Connector Type
LC
Compatibility
MSA Compliant
Fiber Optic Mode
Multi-mode
Network Technology
1000Base-SX
Item
SFP (mini-GBIC)
Interfaces/Ports Details
(1) LC 1000Base-SX Network

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews