1000Base-Sx Sfp For Meraki Taa

  • Mfr # AXG93659
  • Zoro # G1859021
product price: 
$
52.69
/ea

Key Features

Standards
TAA Compliant
Application
Data Networking, Optical Network
Interfaces/Ports Details
(1) 1000Base-SX Network
Media Type Supported
Optical Fiber
Compatibility
MSA Compliant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AXG93659
Zoro #
G1859021
UPC #
841280185663
Country of Origin
Unknown
Standards
TAA Compliant
Application
Data Networking, Optical Network
Interfaces/Ports Details
(1) 1000Base-SX Network
Media Type Supported
Optical Fiber
Compatibility
MSA Compliant
Network Technology
1000Base-SX
Number of Ports
1
Ethernet Technology
Gigabit Ethernet
Item
SFP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews