25Gbase-Aoc Sfp28 Active Optical Cable Cisco Compatible 2M
- Mfr # SFP-25G-AOC2M-AX
- Zoro # G0937241
product price:Â
$
185.99
/ea
Free Shipping & Returns
Key Features
Features
Active Optical Technology (AOT)
Cable Type
Fiber Optic
Data Transfer Rate
25 Gbit/s
Cable Length
6.56 ft
Connector on First End Details
SFP28 Network
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFP-25G-AOC2M-AX
- Zoro #
- G0937241
- UPC #
- 841280171741
- Country of Origin
- Unknown
- Features
- Active Optical Technology (AOT)
- Cable Type
- Fiber Optic
- Data Transfer Rate
- 25 Gbit/s
- Item
- Network Cable
- Connector on First End Details
- SFP28 Network
- Device Supported
- Network Device, Switch
- Compatibility
- Cisco Nexus 9000 Series: Modular 9500, Fixed 9300
Dimensions
- Cable Length
- 6.56 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.