Shop AXIOM
See all product information
Create Account
1000Base-Sx Sfp Transceiver For D-Link - Dem-311Gt - Taa
- Mfr # AXG92857
- Zoro # G3424971
product price:Â
$
58.25
/ea
Key Features
Height
1/2 in
Features
Environmentally Friendly
Width
1/2 in
Depth
2.2 in
Standards
MSA Compliant; TAA Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXG92857
- Zoro #
- G3424971
- UPC #
- 845282079524
- Country of Origin
- Unknown
- Features
- Environmentally Friendly
- Standards
- MSA Compliant; TAA Compliant
- Ethernet Technology
- Gigabit Ethernet
- Type
- SFP (mini-GBIC)
- Total Number of Ports
- 1
- Media Type Supported
- Optical Fiber
- Connector Type
- LC
- Single Mode/Multi-Mode
- Multi-Mode
- Interface Details
- 1 x LC 1000BASE-SX Network