10GBASE-LR SFP+ FOR OMNITRON
- Mfr # 7407-1-AX
- Zoro # G010924805
product price:Â
$
314.99
/ea
Free Shipping & Returns
Key Features
Fiber Optic Mode
Single-mode
Interfaces/Ports Details
(1) LC 10GBase-LR Network
Media Type Supported
Optical Fiber
Compatibility
MSA Compliant
Number of Ports
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7407-1-AX
- Zoro #
- G010924805
- UPC #
- 840177850004
- Country of Origin
- China
Details
- Fiber Optic Mode
- Single-mode
- Interfaces/Ports Details
- (1) LC 10GBase-LR Network
- Media Type Supported
- Optical Fiber
- Compatibility
- MSA Compliant
- Number of Ports
- 1
- Application
- Data Networking
- Connector Type
- LC
- Green Environmental Attribute
- Environmentally Friendly
- Item
- SFP+ Module
- Network Technology
- 10GBase-LR
- Ethernet Technology
- 10 Gigabit Ethernet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.