1000Base-Sx Sfp Transceiver For Meraki - Ma-Sfp-1Gb-Sx
- Mfr # MA-SFP-1GB-SX-AX
- Zoro # G1886504
product price:Â
$
49.89
/ea
Key Features
Depth
2.2 in
Features
Environmentally Friendly
Width
1/2 in
Standards
MSA Compliant
Height
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MA-SFP-1GB-SX-AX
- Zoro #
- G1886504
- UPC #
- 841280165030
- Country of Origin
- Unknown
- Features
- Environmentally Friendly
- Standards
- MSA Compliant
- Type
- SFP (mini-GBIC)
- Media Type Supported
- Optical Fiber
- Total Number of Ports
- 1
- Connector Type
- LC
- Interface Details
- 1 x LC 1000BASE-SX Network
- Ethernet Technology
- Gigabit Ethernet
- Single Mode/Multi-Mode
- Multi-Mode
Dimensions
- Depth
- 2.2 in
- Width
- 1/2 in
- Height
- 1/2 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.