Shop AXIOM
See all product information
Create Account
1000Base-Sx Sfp Transceiver For Netgear - Agm731F
- Mfr # AGM731F-AX
- Zoro # G3395081
product price:Â
$
53.79
/ea
Key Features
Width
1/2 in
Features
Environmentally Friendly
Depth
2.2 in
Height
1/2 in
Total Number of Ports
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AGM731F-AX
- Zoro #
- G3395081
- UPC #
- 845282057614
- Country of Origin
- Unknown
- Features
- Environmentally Friendly
- Total Number of Ports
- 1
- Connector Type
- LC
- Interface Details
- 1 x LC 1000BASE-SX Network
- Ethernet Technology
- Gigabit Ethernet
- Single Mode/Multi-Mode
- Multi-Mode
- Media Type Supported
- Optical Fiber
- Type
- SFP (mini-GBIC)
Dimensions
- Width
- 1/2 in
- Depth
- 2.2 in
- Height
- 1/2 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.