Shop AXIOM

1000Base-Sx Sfp Transceiver - Taa Compliant

  • Mfr # AXG93283
  • Zoro # G3502680

product price: 
$
39.49
/ea

Key Features

Standards
TAA Compliant
Features
Environmentally Friendly
Application
Data Networking, Optical Network
Media Type Supported
Optical Fiber
Fiber Optic Mode
Multi-mode
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AXG93283
Zoro #
G3502680
UPC #
841280141676
Country of Origin
Unknown
Standards
TAA Compliant
Features
Environmentally Friendly
Application
Data Networking, Optical Network
Media Type Supported
Optical Fiber
Fiber Optic Mode
Multi-mode
Connector Type
LC
Network Technology
1000Base-SX
Number of Ports
1
Item
SFP (mini-GBIC)
Interfaces/Ports Details
(1) LC 1000Base-SX Network
Ethernet Technology
Gigabit Ethernet
Compatibility
MSA Compliant
Single Mode/Multi-Mode
Multi-mode

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.