Shop AXIOM
See all product information
Create Account
1000Base-T Sfp Transceiver For Linksys - Mgbt1
- Mfr # MGBT1-AX
- Zoro # G3382737
product price:Â
$
49.75
/ea
Key Features
Application
Data Networking
Depth
2.7 in
Height
1/2 in
Width
1/2 in
Features
Environmentally Friendly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MGBT1-AX
- Zoro #
- G3382737
- UPC #
- 845282057218
- Country of Origin
- Unknown
Dimensions
- Depth
- 2.7 in
- Height
- 1/2 in
- Width
- 1/2 in
Details
- Application
- Data Networking
- Features
- Environmentally Friendly
- Connector Type
- RJ-45
- Total Number of Ports
- 1
- Media Type Supported
- Twisted Pair
- Interface Details
- 1 x RJ-45 1000BASE-T Network
- Type
- SFP (mini-GBIC)
- Ethernet Technology
- Gigabit Ethernet
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.