1000BASE-T SFP TRANSCEIVER FOR AVAGO - ABCU-5740RZ - TAA COMPLIAN

  • Mfr # AXG101118

  • Zoro # G310924918


product price:  $51.29
/ea

Key Features

Ethernet Technology
Gigabit Ethernet
Connector Type
RJ-45
Compatibility
MSA Compliant
Media Type Supported
Twisted Pair
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXG101118
Zoro #
G310924918
UPC #
840177849572
Country of Origin
United States

Details

Ethernet Technology
Gigabit Ethernet
Connector Type
RJ-45
Compatibility
MSA Compliant
Media Type Supported
Twisted Pair
Number of Ports
1
Interfaces/Ports Details
(1) RJ-45 1000Base-T LAN
Application
Data Networking
Item
SFP Module
Network Technology
1000Base-T
Standards
TAA Compliant
Green Environmental Attribute
Environmentally Friendly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.