Shop AXIOM

1000Base-T Sfp Transceiver For Ciena - Xcvr-A00Crj-T

  • Mfr # XCVR-A00CRJ-T-AX
  • Zoro # G3598300

product price: 
$
68.35
/ea

Key Features

Standards
MSA Compliant
Application
Data Networking
Features
Environmentally Friendly
Interface Details
1 x RJ-45 1000Base-T Network
Type
SFP (mini-GBIC)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XCVR-A00CRJ-T-AX
Zoro #
G3598300
UPC #
841280167485
Country of Origin
Unknown

Details

Standards
MSA Compliant
Application
Data Networking
Features
Environmentally Friendly
Interface Details
1 x RJ-45 1000Base-T Network
Type
SFP (mini-GBIC)
Network Technology
100/1000Base-T
Media Type Supported
Twisted Pair
Connector Type
RJ-45
Ethernet Technology
Gigabit Ethernet
Total Number of Ports
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.