Shop AXIOM

1000Base-T Sfp Transceiver For Cisco (5-Pack) - Glc-T

  • Mfr # GLC-T-5PK
  • Zoro # G0936709

product price: 
$
235.99
/pk of 5, $47.20/ea
Free Shipping & Returns

Key Features

Application
Data Networking
Features
Environmentally Friendly
Ethernet Technology
Gigabit Ethernet
Compatibility
MSA Compliant
Number of Ports
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GLC-T-5PK
Zoro #
G0936709
UPC #
845282098952
Country of Origin
Unknown
Application
Data Networking
Features
Environmentally Friendly
Ethernet Technology
Gigabit Ethernet
Compatibility
MSA Compliant
Number of Ports
1
Media Type Supported
Twisted Pair
Interfaces/Ports Details
(1) RJ-45 1000BASE-T Network
Item
SFP (mini-GBIC)
Connector Type
RJ-45

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.