1000Base-T Sfp Transceiver For Cisco - Glc-T
- Mfr # GLC-T-AX
- Zoro # G0934782
product price:Â
$
52.39
/ea
Key Features
Application
Data Networking
Features
Environmentally Friendly
Media Type Supported
Twisted Pair
Compatibility
MSA CompliantCisco - Supervisor Engine II-Plus-10GE (WS-X4013+10GE) Cisco - 7301 Router Cisco - Supervisor Engine 32 (WS-SUP32-GE-3B) Cisco - Supervisor Engine 32 (WS-SUP32-10GE-3B) Cisco - Supervisor Engine 720 (WS-SUP720) Cisco - Supervisor Engine 720-3B (WS-SUP720-3B) Cisco - UCS 6200 Series Fabric Interconnect Cisco - Catalyst 2960-S (1 Gigabit) Cisco - Catalyst 2960-S (10 Gigabit) Cisco - Catalyst 2960-X Series (1 Gigabit) Cisco - Catalyst 3850 Series Cisco - Catalyst 2960-X Series (10 Gigabit) Cisco - Supervisor Engine 720-3B (WS-SUP720-3B) Cisco - Supervisor Engine 720-3BXL (WS-SUP720-3BXL) Cisco - Catalyst 3750-X Series Cisco - Catalyst 3750 Series Cisco - Catalyst 3560-X Series Cisco - Nexus 5000 Series Cisco - Supervisor Engine 720-3BXL (WS-SUP720-3BXL) Cisco - I/O Module (IOM) Cisco - Switch Control Module (SCM) Cisco - Supervisor Engine 32 (WS-SUP32-GE-3B) Cisco - Supervisor Engine 32 (WS-SUP32-10GE-3B) Cisco - Supervisor Engine 720 (WS-SUP720)
Interfaces/Ports Details
(1) RJ-45 1000BASE-T Network
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GLC-T-AX
- Zoro #
- G0934782
- UPC #
- 845282007626
- Country of Origin
- Unknown
Details
- Application
- Data Networking
- Features
- Environmentally Friendly
- Media Type Supported
- Twisted Pair
- Compatibility
- MSA CompliantCisco - Supervisor Engine II-Plus-10GE (WS-X4013+10GE) Cisco - 7301 Router Cisco - Supervisor Engine 32 (WS-SUP32-GE-3B) Cisco - Supervisor Engine 32 (WS-SUP32-10GE-3B) Cisco - Supervisor Engine 720 (WS-SUP720) Cisco - Supervisor Engine 720-3B (WS-SUP720-3B) Cisco - UCS 6200 Series Fabric Interconnect Cisco - Catalyst 2960-S (1 Gigabit) Cisco - Catalyst 2960-S (10 Gigabit) Cisco - Catalyst 2960-X Series (1 Gigabit) Cisco - Catalyst 3850 Series Cisco - Catalyst 2960-X Series (10 Gigabit) Cisco - Supervisor Engine 720-3B (WS-SUP720-3B) Cisco - Supervisor Engine 720-3BXL (WS-SUP720-3BXL) Cisco - Catalyst 3750-X Series Cisco - Catalyst 3750 Series Cisco - Catalyst 3560-X Series Cisco - Nexus 5000 Series Cisco - Supervisor Engine 720-3BXL (WS-SUP720-3BXL) Cisco - I/O Module (IOM) Cisco - Switch Control Module (SCM) Cisco - Supervisor Engine 32 (WS-SUP32-GE-3B) Cisco - Supervisor Engine 32 (WS-SUP32-10GE-3B) Cisco - Supervisor Engine 720 (WS-SUP720)
- Interfaces/Ports Details
- (1) RJ-45 1000BASE-T Network
- Item
- SFP (mini-GBIC)
- Number of Ports
- 1
- Ethernet Technology
- Gigabit Ethernet
- Connector Type
- RJ-45
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.