Shop AXIOM
See all product information
Create Account
1000Base-T Sfp Transceiver For Dell-310-7225-Taa Compliant
- Mfr # AXG93690
- Zoro # G1889164
product price:Â
$
52.39
/ea
Key Features
Application
Data Networking
Features
Environmentally Friendly
Standards
MSA Compliant; TAA Compliant
Network Technology
1000Base-T
Media Type Supported
Twisted Pair
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AXG93690
- Zoro #
- G1889164
- UPC #
- 841280176807
- Country of Origin
- Unknown
Details
- Application
- Data Networking
- Features
- Environmentally Friendly
- Standards
- MSA Compliant; TAA Compliant
- Network Technology
- 1000Base-T
- Media Type Supported
- Twisted Pair
- Interface Details
- 1 x RJ-45 1000Base-T LAN
- Connector Type
- RJ-45
- Total Number of Ports
- 1
- Type
- SFP (mini-GBIC)
- Ethernet Technology
- Gigabit Ethernet
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.