Shop AXIOM
See all product information
Create Account
1000Base-T Sfp Transceiver For Hp - 453154-B21
- Mfr # 453154-B21-AX
- Zoro # G0942309
product price:Â
$
53.39
/ea
Key Features
Application
Data Networking
Depth
2.2 in
Width
1/2 in
Features
Environmentally Friendly
Standards
MSA Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 453154-B21-AX
- Zoro #
- G0942309
- UPC #
- 845282071207
- Country of Origin
- Unknown
- Application
- Data Networking
- Features
- Environmentally Friendly
- Standards
- MSA Compliant
- Network Technology
- 1000Base-T
- Ethernet Technology
- Gigabit Ethernet
- Type
- SFP (mini-GBIC)
- Interface Details
- 1 x RJ-45 1000Base-T LAN
- Media Type Supported
- Twisted Pair
- Connector Type
- RJ-45
- Total Number of Ports
- 1
Dimensions
- Depth
- 2.2 in
- Width
- 1/2 in
- Height
- 0.4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.