1000Base-T Sfp Transceiver For Ixia - Cgi

  • Mfr # CGI-AX
  • Zoro # G1879568
product price: 
$
48.59
/ea

Key Features

Standards
TAA Compliant
Application
Data Networking
Interfaces/Ports Details
(1) RJ-45 1000Base-T LAN
Compatibility
MSA Compliantixia NTO 5288 High-Density 100GE/40GE/10GE Network Monitoring Switch
Connector Type
RJ-45
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CGI-AX
Zoro #
G1879568
UPC #
841280182105
Country of Origin
Unknown
Standards
TAA Compliant
Application
Data Networking
Item
SFP (mini-GBIC)
Interfaces/Ports Details
(1) RJ-45 1000Base-T LAN
Compatibility
MSA Compliantixia NTO 5288 High-Density 100GE/40GE/10GE Network Monitoring Switch
Connector Type
RJ-45
Ethernet Technology
Gigabit Ethernet
Media Type Supported
Twisted Pair
Network Technology
1000Base-T
Number of Ports
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews