Shop CUDY
See all product information
Create Account
Ax3000 2.5G Mesh Wi-Fi 6 System White
- Mfr # M3000(1-PACK)
- Zoro # G023943374
product price:Â
$
69.99
/ea
Key Features
Color
White
Beamforming
Yes
Flash/Rom
128 MB (1 Gbit) NAND
5 GHz Wi-Fi Speed
2402 Mbps
Height
6.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M3000(1-PACK)
- Zoro #
- G023943374
- UPC #
- 193138073234
- Country of Origin
- China
- Color
- White
- Beamforming
- Yes
- Flash/Rom
- 128 MB (1 Gbit) NAND
- Item
- Plastic
- 5 GHz Wi-Fi Speed
- 2402 Mbps
- Wi-Fi Antennas
- 5x Internal
- DDR/Ram
- 256 MB (2 Gbit) DDR3
- 2.4 GHz Wi-Fi Streams
- 2T2R (2x2 MIMO)
- Ethernet Ports
- 1x 2.5G RJ45 Port, 1x Gigabit RJ45 Ports
- 5 GHz Wi-Fi Sterams
- 2T2R (2x2 MIMO)
- CPU
- 1.3 GHz Dual-Core, ARM Cortex-A53
- 2.4 GHz Wi-Fi Speed
- 574 Mbps
- Power Input
- 12V ~1A
- Range Performance
- Max: 220 m (722 ft)
- Material
- Plastic
- Power Interface
- DC Jack
- VPN Server and Client
- WireGuard, OpenVPN, Ipsec, Zerotier, PPTP, L2TP
- Application
- Wi-Fi
- For Use With
- Wired or Wireless Connection
Dimensions
- Height
- 6.1 in
- Outside Diameter
- 4.35 in
Description
Ax3000 Wi-Fi 6 Mesh 2.5G Solution 1-Pack, Dual-Band, Chipset MT7981BA+MT7976CN+RTL8221B, 802.11ax/ac/a/b/g/n, 2402Mbps at 5GHz + 574Mbps at 2.4GHz, 2.5G WAN+GE LAN, 5 internal antennas, MU-MIMO, DDNS, Zerotier/Wireguard/OpenVPN/IPSec/L2TP/PPTP VPN, DNS over Cloudflare/Google/Quad9, IPv6, Seamless Roaming, WPA3, TR069/TR098/TR111/TR181,easyMesh R3 Optional, Ver 2.0, Cudy Mesh, Cudy APP
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.