1000Base-T Sfp Transceiver For Meraki - Ma-Sfp-1Gb-Tx

  • Mfr # MA-SFP-1GB-TX-AX
  • Zoro # G3564046
product price: 
$
51.45
/ea

Key Features

Application
Data Networking
Features
Environmentally Friendly
Compatibility
MSA Compliant
Media Type Supported
Twisted Pair
Number of Ports
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MA-SFP-1GB-TX-AX
Zoro #
G3564046
UPC #
841280166341
Country of Origin
Unknown

Details

Application
Data Networking
Features
Environmentally Friendly
Compatibility
MSA Compliant
Media Type Supported
Twisted Pair
Number of Ports
1
Item
SFP (mini-GBIC)
Connector Type
RJ-45
Ethernet Technology
Gigabit Ethernet
Interfaces/Ports Details
(1) RJ-45 1000BASE-T Network

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews